Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Webbing Spools, 1 in., Nylon, Yellow

  • Mfr # WB254MS09091

  • Zoro # G8346834


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Breaking Strength
4,000 lb
Color
Yellow
Length
300 ft
Width
1 in
Thickness
0.740 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB254MS09091
Zoro #
G8346834
UPC #
846604013769
Country of Origin
United States

Dimensions

Length
300 ft
Width
1 in
Thickness
0.740 in
Overall Length
300 ft
Overall Width
1 in
Overall Thickness
3/4 in

Details

Item
1" Mil-Spec Webbing
Breaking Strength
4,000 lb
Color
Yellow
Material
Nylon
Working Load Limit
1,333 lb
For Use With
Slings, Anchor Systems and Harnesses
Tensile Strength
4,000 lb/in

Description

Webbing Spools, Color Yellow, Overall Length 300 ft, Overall Thickness 3/4 in, Overall Width 1 in, Tensile Strength 4,000 lb/in, Working Load Limit 1,333 lb, Material Nylon, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.