Zoro Homepage

Sacramento Pedestal Bathroom Sink

  • Mfr # 442121-0

  • Zoro # G4754024


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
White
Overall Length
21-1/4 in
Overall Width
18-1/4 in
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442121-0
Zoro #
G4754024
UPC #
650531977946
Country of Origin
United States

Dimensions

Overall Length
21-1/4 in
Overall Width
18-1/4 in
Overall Height
34 in
Bowl Depth
4 in

Details

Body Material
Vitreous China
Color
White

Description

Perfect for bathrooms where space is limited—or larger bathrooms where you’re seeking a sleek style—the Sacramento pedestal sink features smooth lines and round edges. It’s designed to complement a variety of decors from contemporary to more traditional looks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.