
Scion 11.5mm Rope Pink/Grey 150ft, No Splice
Mfr # SSCN-150-PGY-NS
Zoro # G412322339
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Rope Dia.
11.5mm
Rope Material
Polyester
Rope Strand Count
24
Rope Type
Arborist Climbing
Width
0.4 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSCN-150-PGY-NS
Zoro #
G412322339
UPC #
810122890850
Country of Origin
Canada
Dimensions
Rope Dia.
11.5mm
Rope Length
150 ft.
Width
0.4 in.
Size (In.)
150 ft.
Details
Rope Material
Polyester
Rope Strand Count
24
Rope Type
Arborist Climbing
Item
Climbing Rope
Color
Pink & Grey
Tensile Strength
6,744 lbs. (30 kN)
Description
The Scion is a fully certified double-braid 11.5 mm arbor climbing line. CE Certified and meets ANSI. The Scion provides the perfect balance of control and efficiency making it ideal for MRS and SRS climbing techniques. The 11.5 mm Scion is a double-braid rope featuring a burly polyester 24-strand sheath and a steam-stabilized braided nylon core; engineered to have decreased elongation, soft handling and easy knotability. The smooth, durable sheath is designed to handle mechanical devices and run efficiently through hardware. Available in two vivid color patterns, the 11.5mm Scion cant be missed up in the tree. The Scion can be hand-spliced. Lengths Available 120', 150', 200', 600' 37m, 46m, 61m, 183m. MBS Rating: 6,744 lbs. 30 kN, Elongation at 50-150 kg: 2.5%, at 300 lbs: 1.5%, at 10% MBS: 3.8%. Certifications: EN 1891 A, ANSI Z133
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.