Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scion 11.5mm Rope Pink/Grey 600ft, No Splice

  • Mfr # SSCN-600-PGY-NS

  • Zoro # G212322201


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
11.5mm
Rope Material
Polyester
Rope Strand Count
24
Rope Type
Arborist Climbing
Width
0.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCN-600-PGY-NS
Zoro #
G212322201
UPC #
810122890911
Country of Origin
Canada

Dimensions

Rope Dia.
11.5mm
Rope Length
600 ft
Width
0.4 in.
Size (In.)
600 ft.

Details

Rope Material
Polyester
Rope Strand Count
24
Rope Type
Arborist Climbing
Item
Climbing Rope
Color
Pink & Grey
Tensile Strength
6,744 lbs. (30 kN)

Description

The Scion is a fully certified double-braid 11.5 mm arbor climbing line. CE Certified and meets ANSI. The Scion provides the perfect balance of control and efficiency making it ideal for MRS and SRS climbing techniques. The 11.5 mm Scion is a double-braid rope featuring a burly polyester 24-strand sheath and a steam-stabilized braided nylon core; engineered to have decreased elongation, soft handling and easy knotability. The smooth, durable sheath is designed to handle mechanical devices and run efficiently through hardware. Available in two vivid color patterns, the 11.5mm Scion cant be missed up in the tree. The Scion can be hand-spliced. Lengths Available 120', 150', 200', 600' 37m, 46m, 61m, 183m. MBS Rating: 6,744 lbs. 30 kN, Elongation at 50-150 kg: 2.5%, at 300 lbs: 1.5%, at 10% MBS: 3.8%. Certifications: EN 1891 A, ANSI Z133

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.