Shop STERLING
See all product information
Create Account
Scion 12.5mm x 150 ft. Rope (Orange) No Splice (SCION-ORG-150-NS)
- Mfr # SCION-ORG-150-NS
- Zoro # G023782294
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Rope Strand Count
24
Standards
EN 1891: Type A ANSI Z133
Rope Material
Nylon/Polyester
Rope Dia.
12.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCION-ORG-150-NS
- Zoro #
- G023782294
- UPC #
- 846604041861
- Country of Origin
- United States
- Color
- Orange
- Rope Strand Count
- 24
- Standards
- EN 1891: Type A ANSI Z133
- Rope Material
- Nylon/Polyester
- Tensile Strength
- 7,193 lbs
Dimensions
- Rope Dia.
- 12.5 mm
- Length
- 150 ft
Description
The Scion’s ability to absorb dynamic forces makes this rope ideal for SRS and MRS climbing techniques. The 12.5mm Scion is a double-braid featuring a burly polyester 24-strand sheath, yet engineered to have decreased elongation, soft handling and easy knotability. The durable sheath is designed to handle mechanical devices and run efficiently through hardware.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.