Scion Climbing Rope Teal 11.5mm x 120 ft. Rope Logic EV Low Profile Splice
- Mfr # SSCN-120-TL-EVS
- Zoro # G923362404
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Rope Item
Climbing Rope
Rope Dia.
11.5 mm
Standards
ANSI Z133 of 5,000 lbs. MBS
Rope Material
Polyester / Nylon
Rope Length
120 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSCN-120-TL-EVS
- Zoro #
- G923362404
- UPC #
- 810122897668
- Country of Origin
- Canada
- Rope Item
- Climbing Rope
- Color
- Teal
- Standards
- ANSI Z133 of 5,000 lbs. MBS
- Rope Material
- Polyester / Nylon
Dimensions
- Rope Dia.
- 11.5 mm
- Rope Length
- 120 ft
Description
The EV Low Profile Splice was developed by Rope Logic master splicers, this low profile hand splice delivers full ANSI-rated strength in a termination and friction savers. The result is faster MRS setups and efficient ground-level line setting. MBS 3-Sigma break-tested to 4,583 lbs. (20.4kN) the splice is ANSI Z133 compliant. Pulls through friction savers with ease for quick line setting from the ground. Scannable compatible. Also available in Pink & Grey Scion 11.5mm, Banshee 11.7mm and Triad 11.9mm arborist climbing line.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.