Zoro Homepage

013 EPDM O-Ring 70A Shore Black, -500 Pack

  • Mfr # OREPD013X500

  • Zoro # G900574554


product price: $20.69
/pk 500, $0.04/ea

Key Features

O-Ring Material
EPDM
Durometer
70A
Material
EPDM
Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OREPD013X500
Zoro #
G900574554
UPC #
733102002657
Country of Origin
United States

Details

O-Ring Material
EPDM
Durometer
70A
Material
EPDM
Type
O-Ring

Description

EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.