Zoro Homepage

032 Fluorosilicone O-ring 70A Shore Blue, -1000 Pack

  • Mfr # ORFSIL032X1000

  • Zoro # G900580050


product price: $1,994.99
/pk 1000, $1.99/ea
Free Shipping & Returns

Key Features

O-Ring Material
Fluorosilicone
Durometer
70A
Type
O-Ring
Material
Fluorosilicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORFSIL032X1000
Zoro #
G900580050
UPC #
742839493157
Country of Origin
United States

Details

O-Ring Material
Fluorosilicone
Durometer
70A
Type
O-Ring
Material
Fluorosilicone

Description

Fluorosilicone has very good resistance to ozone, weathering, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, high molecular weight chlorinated aromatic hydrocarbons, and has better mineral oil, fuel, and aromatic hydrocarbons (benzene) compatibility than Fluorosilicone. Fluorosilicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121degrees C), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.