Zoro Homepage

040 Silicone O-ring 70A Shore Red, -1000 Pack

  • Mfr # ORSIL040X1000

  • Zoro # G900574882


product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

O-Ring Material
Silicone
Durometer
70A
Material
Silicone
Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORSIL040X1000
Zoro #
G900574882
UPC #
742839482342
Country of Origin
United States

Details

O-Ring Material
Silicone
Durometer
70A
Material
Silicone
Type
O-Ring

Description

Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.