Shop STERLING SEAL & SUPPLY
See all product information
Create Account
143 Fluorosilicone O-ring 70A Shore Blue, PK1000
- Mfr # ORFSIL143X1000
- Zoro # G000574287
product price:Â
$
2,792.99
/pk of 1000, $2.79/ea
Free Shipping & Returns
Key Features
O-Ring Material
Fluorosilicone
Durometer
70A
Material
Fluorosilicone
Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORFSIL143X1000
- Zoro #
- G000574287
- UPC #
- 742839493751
- Country of Origin
- United States
- O-Ring Material
- Fluorosilicone
- Durometer
- 70A
- Material
- Fluorosilicone
- Type
- O-Ring
Description
Fluorosilicone has very good resistance to ozone, weathering, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, high molecular weight chlorinated aromatic hydrocarbons, and has better mineral oil, fuel, and aromatic hydrocarbons (benzene) compatibility than Fluorosilicone. Fluorosilicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121degrees C), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.