Shop STERLING SEAL & SUPPLY
See all product information
Create Account
143 Viton / FKM O-ring 70A Shore Black, PK250
- Mfr # ORVT143X250
- Zoro # G900571614
product price:Â
$
93.75
/pk of 250, $0.38/ea
Key Features
Material
Viton / FKM
O-Ring Material
Viton / FKM
Durometer
70A
Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORVT143X250
- Zoro #
- G900571614
- UPC #
- 742839438639
- Country of Origin
- United States
- Item
- O-Ring
- Material
- Viton / FKM
- O-Ring Material
- Viton / FKM
- Durometer
- 70A
- Type
- O-Ring
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.