Shop STERLING SEAL & SUPPLY
See all product information
Create Account
154 Viton / FKM O-ring 90A Shore Brown, -125 Pack
- Mfr # ORBRNVT90A154X125
- Zoro # G900571508
product price:Â
$
95.45
/pk of 125, $0.76/ea
Key Features
Material
Viton / FKM
O-Ring Material
Viton / FKM
Durometer
90A
Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORBRNVT90A154X125
- Zoro #
- G900571508
- UPC #
- 742839480379
- Country of Origin
- United States
- Item
- O-Ring
- Material
- Viton / FKM
- O-Ring Material
- Viton / FKM
- Durometer
- 90A
- Type
- O-Ring
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.