Zoro Homepage

233 Silicone O-ring 70A Shore Red, -250 Pack

  • Mfr # ORSIL233X250

  • Zoro # G900573076


product price: $83.99
/pk 250, $0.34/ea
Free Shipping & Returns

Key Features

O-Ring Material
Silicone
Durometer
70A
Type
O-Ring
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORSIL233X250
Zoro #
G900573076
UPC #
742839487033
Country of Origin
United States

Details

O-Ring Material
Silicone
Durometer
70A
Type
O-Ring
Material
Silicone

Description

Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.