384 EPDM O-Ring 70A Shore Black, -12 Pack
- Mfr # OREPD384X12
- Zoro # G900573168
product price:Â
$
35.59
/pk of 12, $2.97/ea
Key Features
O-Ring Material
EPDM
Durometer
70A
Material
EPDM
Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OREPD384X12
- Zoro #
- G900573168
- UPC #
- 733102010850
- Country of Origin
- United States
- O-Ring Material
- EPDM
- Durometer
- 70A
- Material
- EPDM
- Type
- O-Ring
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.