Shop STERLING SEAL & SUPPLY
See all product information
Create Account
425 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack
- Mfr # ORBN70A425X50
- Zoro # G900572222
product price:Â
$
39.59
/pk of 50, $0.79/ea
Key Features
O-Ring Material
Buna-N/NBR Nitrile
Durometer
70A
Type
O-Ring
Material
Buna-N/NBR Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORBN70A425X50
- Zoro #
- G900572222
- UPC #
- 742839506291
- Country of Origin
- United States
Details
- O-Ring Material
- Buna-N/NBR Nitrile
- Durometer
- 70A
- Type
- O-Ring
- Material
- Buna-N/NBR Nitrile
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.