Fully Threaded Rod, 1/2"-13, Black Oxide Finish, 100 PK
- Mfr # THRROD.2HH.MED.B7.BO.1/2-13x7x100
- Zoro # G500669193
product price:Â
$
336.99
/pk of 100, $3.37/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Thread Size
1/2"-13
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THRROD.2HH.MED.B7.BO.1/2-13x7x100
- Zoro #
- G500669193
- UPC #
- 10725916074
- Country of Origin
- United States
- Item
- Threaded Rod
- Thread Coverage
- Fully
- System of Measurement
- Inch
- Threaded Rod Finish
- Black Oxide
Dimensions
- Thread Size
- 1/2"-13
Description
Fully thread B7 rod studs have very high tensile strength and are generally used in high pressure & temperature environment like petroleum or chemical industry for flanges. B7 studs are similar to B16Stud Bolts ASTM 193 with the absence of Vanadium. Each order fastener is checked for cure, thickness, adhesion and overall coverage. Sterling Seal & Supply proudly offers Lamons fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.