
Fully Threaded Rod, 3/4"-10, Black Oxide Finish, 20 PK
Mfr # THRROD.2HH.MED.B7.BO.3/4-10x4inx20
Zoro # G000669242
product price:Â $114.99
/pk 20, $5.75/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Thread Size
3/4"-10
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THRROD.2HH.MED.B7.BO.3/4-10x4inx20
Zoro #
G000669242
UPC #
10725915411
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Details
Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Description
Fully thread B7 rod studs have very high tensile strength and are generally used in high pressure & temperature environment like petroleum or chemical industry for flanges. B7 studs are similar to B16Stud Bolts ASTM 193 with the absence of Vanadium. Each order fastener is checked for cure, thickness, adhesion and overall coverage. Sterling Seal & Supply proudly offers Lamons fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.