Fully Threaded Rod, 3/4"-10, Blue PTFE Coated Finish, 10 PK

  • Mfr # 75T10L5TFE10R20N

  • Zoro # G500669148


product price:  $65.95
/pk 10, $6.60/ea

Key Features

Thread Coverage
Fully
Thread Size
3/4"-10
System of Measurement
Inch
Threaded Rod Finish
Blue PTFE Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75T10L5TFE10R20N
Zoro #
G500669148
UPC #
701575871285
Country of Origin
United States

Dimensions

Thread Size
3/4"-10

Details

Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Threaded Rod Finish
Blue PTFE Coated

Description

Fully thread B7 rod studs have very high tensile strength and are generally used in high pressure & temperature environment like petroleum or chemical industry for flanges. B7 studs are similar to B16Stud Bolts ASTM 193 with the absence of Vanadium. Each order fastener is checked for cure, thickness, adhesion and overall coverage. Sterling Seal & Supply proudly offers Lamons fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.