Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Nitrile, M, 2500 PK, Silver

  • Mfr # 41659

  • Zoro # G513085300


product price: $1,029.99
/pk 2500, $0.41/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Nitrile
Texture
Textured
Texture Location
Fingertips
Cuff Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41659
Zoro #
G513085300
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Silver
Material
Nitrile
Texture
Textured
Texture Location
Fingertips
Cuff Style
Standard

Description

Medium, silver gloves Cleared for use with chemotherapy drugs Halyard Health's manufacturing process Boosts the tensile strength of nitrile to increase its barrier protection qualities The process also allows a reduction in glove thickness thereby reducing the force required to stretch the material creating a nitrile glove with the dexterity and tactile sensitivity of natural rubber latex STERLING SG* Nitrile exam gloves come in space-saving 250-count dispenser boxes SMARTPULL* dispensing incorporates two separate openings on the box The first, smaller opening is used when the box is full and helps control dispensing to lessen waste from dropped gloves or multiple dispensing When the box is half empty, the second, larger opening allows easier access to the gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.