Zoro Homepage
This item is Discontinued.
Sterling Sink, Top Mount, Stainless Steel Finish 14619-4-NA

Sink, Top Mount, Stainless Steel Finish (Discontinued)

  • Mfr # 14619-4-NA
  • Zoro # G5079558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14619-4-NA
Zoro #
G5079558
UPC #
650531610836
Country of Origin
United States

Dimensions

Overall Length
19
Overall Width
33
Overall Height
6

Details

Item
Sink
Body Material
Stainless Steel
Mounting Type
Top
Finish
Stainless Steel
Standards
ADA Compliant
Color
Silver

Description

Add sleek, modern style to your kitchen with rounded corners and minimalist design of this double-bowl kitchen sink. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.