Shop STERLING
See all product information
Create Account
Southhaven Top-Mount Single-Bowl Kitchen Sink, 25" X 22" X 6-1/2"
- Mfr # 11403-4-NA
- Zoro # G5079113
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Mounting Type
Top
Body Material
Stainless Steel
Overall Width
22 in
Overall Height
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11403-4-NA
- Zoro #
- G5079113
- UPC #
- 87206905278
- Country of Origin
- United States
- Mounting Type
- Top
- Body Material
- Stainless Steel
- Item
- Kitchen Sink
Dimensions
- Overall Length
- 25 in
- Overall Width
- 22 in
- Overall Height
- 6-1/2 in
- Depth
- 6-1/2 in
Description
Featuring a spacious single bowl, the Southhaven kitchen sink blends into any style kitchen and easily accommodates pots and pans of all sizes. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.