Zoro Homepage

Standard 1/8 Pivot Shr Dr 64X25 Rn

  • Mfr # 26926-3G06-S

  • Zoro # G008597707


product price: $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Silver
Material
Anodized Aluminum
Height (In.)
64 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26926-3G06-S
Zoro #
G008597707
UPC #
885612985750
Country of Origin
Unknown

Dimensions

Height (In.)
64 in
Length
1 in

Details

Finish
Silver
Material
Anodized Aluminum

Description

This pivot shower door is an ideal solution for smaller showers, providing easy installation and dependable performance. Framed tempered glass ensures maximum safety and durability. A full-length integrated aluminum handle and simple design make this a ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.