Zoro Homepage
This item is Discontinued.
Sterling Rescue Rope, 7/16" Dia. x 100' L, 955 lb T11AA08031

Rescue Rope, 7/16" Dia. x 100' L, 955 lb (Discontinued)

  • Mfr # T11AA08031
  • Zoro # G601253000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11AA08031
Zoro #
G601253000
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
100 ft
Rope Diameter
7/16 in
Overall Length
100 ft
Diameter
7/16 in

Description

Rope Item Static Rope, Rope Diameter 7/16 in, Rope Material Technora(R), Rope Strand Count 44, Rope Length 100 ft, Working Load Limit 957 lb, Rope Construction Double Braid, Tensile Strength 9,576 lb, Rope Core Yes, Red Tracer, Min. Breaking Strength (MBS) 9576 lb, Rope Type Static, Elongation at 300 lb. 1.1 Percent, Package Type Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.