Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STERLING Accssry Crd:Kernmantle, 6mm, 50ft

  • Mfr # AN60040015

  • Zoro # G101253005


product price: $30.99
/ea

Key Features

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
24
Working Load Limit
197 lb
Rope Construction
Kernmantle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN60040015
Zoro #
G101253005
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
50 ft
Rope Diameter
6 mm
Diameter
6 mm
Overall Length
50 ft

Details

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
24
Working Load Limit
197 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Accessory Cord
Color
Black
Standards
EN 564
Tensile Strength
1,978 lb
Rope Core
Yes
Min. Breaking Strength (MBS)
1978 lb
Package Type
Bag
Lifting Capability
For Lifting
Core Strand Count
3
Core Material
Nylon
Spliceability
Spliceable
End Type
Plain
Product Type
General Purpose Utility Rope
Rope Format
Bag
Cover Material
Nylon
Breaking Strength
1,978 lbf
Weight
0.8 lb
Core Type
Strand Core

Description

Rope Item Accessory Cord, Rope Diameter 6 mm, Rope Material Nylon, Rope Strand Count 24, Rope Length 50 ft, Working Load Limit 197 lb, Rope Construction Kernmantle, Tensile Strength 1,978 lb, Rope Core Yes, Black, Min. Breaking Strength (MBS) 1978 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.