Zoro Homepage

Sterling Banshee Rope 7/16 x 120' No Splice

  • Mfr # BNSE : BNSE-120-NS

  • Zoro # G5382305


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
1/2"
Rope Material
24 strand double braid Polyester
Rope Strand Count
24
Working Load Limit
835 lbs. (3.7 kN)
Rope Type
Arborist Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNSE : BNSE-120-NS
Zoro #
G5382305
UPC #
723466947961
Country of Origin
United States

Dimensions

Rope Dia.
1/2"
Rope Length
120 ft.

Details

Rope Material
24 strand double braid Polyester
Rope Strand Count
24
Working Load Limit
835 lbs. (3.7 kN)
Rope Type
Arborist Climbing
Color
Hi-Viz Green/Blue
Tensile Strength
8,353 lbs. (37.1 kN)
Elongation at 10% MBS
3.8% @ 540 lbs.

Description

Sterling Banshee is a 11mm 7/16 lightweight arborist climbing line. Sterling Banshee is a new 24-strand climbing line designed for tree care professionals looking for a rope that combines light-weight and a resilient roundness. The abrasion-resistant cover is braided with high-visibility green and blue and a semi-reflective gold, so you can easily see it in any lighting conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.