Zoro Homepage

Sterling Dragon 7/16 x 150' No Splice

  • Mfr # DRGN-150-NS

  • Zoro # G5382350


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
7/16" (11.1mm)
Rope Material
Nylon/Polyester
Rope Strand Count
32
Rope Type
Arborist Climbing
Size (In.)
150 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRGN-150-NS
Zoro #
G5382350
UPC #
723466948012
Country of Origin
Canada

Dimensions

Rope Dia.
7/16" (11.1mm)
Rope Length
150 ft.
Size (In.)
150 ft.

Details

Rope Material
Nylon/Polyester
Rope Strand Count
32
Rope Type
Arborist Climbing
Item
Climbing Rope
Tensile Strength
8,800 lbs (39.1kN

Description

Sterling Dragon got its name due to it's high strength and scaley, hi-vis appearance. Dragon is a very strong kernmantle line, that is semi-static and perfect for SRS climbing. It's 11.1mm diameter feels good in-hand, and is functions quite nicely in most mechanical devices. Dragon is a low-creep rope, taking full advantage of its 32-strand polyester jacket over a parallel twisted nylon core. It's the nylon core that gives Dragon its strength, and a level of shock mitigation. Superior resistance to abrasion and UV is achieved with the high-tenacity polyester jacket. The low-stretch nature of Dragon is designed to absorb some of the bounciness experienced when ascending with a stationary rope system SRS, compared to more unforgiving full polyester kernmantle construction. Elongation::2.8% @ 540 lbs. Tensile: 8,800 lbs. 391kN. 5.98 lbs.per 100 feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.