
Sterling Kraken Rigging Rope 5/8 x 600' No Splice KRKN58-600-NS
Mfr # KRKN58-600-NS
Zoro # G5382655
product price:Â $868.99
/ea
Free Shipping & Returns
Key Features
Rope Dia.
5/8"
Rope Material
Polyester double braid
Rope Strand Count
24
Working Load Limit
1,980 lb (8.8 kN)
Rope Type
Rigging or Winch Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRKN58-600-NS
Zoro #
G5382655
UPC #
723466948159
Country of Origin
United States
Dimensions
Rope Dia.
5/8"
Rope Length
600 ft
Details
Rope Material
Polyester double braid
Rope Strand Count
24
Working Load Limit
1,980 lb (8.8 kN)
Rope Type
Rigging or Winch Rope
Tensile Strength
19,800 lbs. (88.07 kN)
Application
Easy to splice and functions very well in standard rigging setups as well as knotless rigging setups
Description
Sterling Kraken is a monster of a rigging line, ready to take on your biggest and toughest rigging jobs. At the heart of Kraken is a braided nylon core, giving it its high strength and robust feel. The jacket is a tight braided polyester that gives Kraken amazing durability, without making it feel brittle. In fact, Kraken is quite flexible, and resists kinking, twisting and hockling. Kraken's construction makes it easy to splice, and it functions very well in standard rigging setups as well as knotless rigging setups. You'll also find that Kraken mitigates shock fairly well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.