Sterling Sasquatch Max 16 Strand Rope 1/2 X 600' No Splice

  • Mfr # SASQMAX-600-NS

  • Zoro # G202746758


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
1/2" (12.8mm)
Rope Material
16 strand Polyester/Nylon
Rope Strand Count
16
Rope Type
Climbing and Bull
Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASQMAX-600-NS
Zoro #
G202746758
UPC #
723466953153
Country of Origin
United States

Dimensions

Rope Dia.
1/2" (12.8mm)
Rope Length
600 ft.
Size (In.)
600 ft.

Details

Rope Material
16 strand Polyester/Nylon
Rope Strand Count
16
Rope Type
Climbing and Bull
Item
Climbing Rope
Color
Lime
Elongation at 10% MBS
3.4% at 540 lbs.
Tensile Strength
7,868 lbs. (35kN)
Application
Climbing and bull rope

Description

The Sterling Sasquatch Max 16 Strand Rope is an excellent choice for both climbing and bull rope. Made in USA. High strength with superior durability and a smooth cover performs well with hitch cords. 1/2 12.8mm diameter provides ease of grip with great knot holding capability. Bright high vis pattern. Low stretch elongation 3.4% @540lbs. 7.5 lbs. weight per 100. Average tensile strength: 7,868 lbs 35kN. Polyester sheath with nylon core. Sheath Percentage: 72%

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.