Zoro Homepage

Stinson Under-Mount Bathroom Sink

  • Mfr # 442007-U-0

  • Zoro # G4754207


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
White
Overall Length
18 in
Overall Width
12 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442007-U-0
Zoro #
G4754207
UPC #
650531654427
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
12 in
Overall Height
8 in
Bowl Depth
7-1/8 in

Details

Body Material
Vitreous China
Color
White

Description

With its geometric shape and minimal style, the Stinson undercounter lavatory is a perfect addition to the contemporary bathroom. Crafted from durable vitreous china, it comes in a variety of colors to match any decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.