
Tan/Black, Small, 1 PR
Mfr # SBG-TBK-S
Zoro # G312322194
product price: $56.65
/prKey Features
Length
12 in.
Glove Coating Material
Nylon/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBG-TBK-S
Zoro #
G312322194
UPC #
846604051921
Country of Origin
Pakistan
Dimensions
Glove Size
Small
Length
12 in.
Details
Color
Tan/Black
Glove Coating Material
Nylon/Polyester
Description
Best-in-class dexterity in a rope-handling glove. Designed to break in like second skin, the double goat leather palm mimics high-end mountain bike gloves where grip and dexterity are paramount. The touch screen compatible thumb is unique to Sterling and helps keep you connected while at work or accessing route beta at the crag. The Airprene wrist cuff has an adjustable hook and loop closure tab and a non metallic carabiner attachment hole for clipping your gloves to your harness or storage bag. Pre-curved fingers for excellent dexterity with reinforced palm. Ideal for belayers, rappellers, and individuals handling rope at height and on the ground. Meets CE EN 388 for abrasion, blade cut resistance, tear resistance and puncture resistance. Available in 4 sizes and 2 colors Black and Tan/Black.
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.