Zoro Homepage

Tan/Black, X-Large, 1 PR

  • Mfr # SBG-TBK-XL

  • Zoro # G912322235


product price: $56.65
/pr

Key Features

Length
12 in.
Glove Coating Material
Nylon/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBG-TBK-XL
Zoro #
G912322235
UPC #
846604051952
Country of Origin
Pakistan

Dimensions

Glove Size
X-Large
Length
12 in.

Details

Color
Tan/Black
Glove Coating Material
Nylon/Polyester

Description

Best-in-class dexterity in a rope-handling glove. Designed to break in like second skin, the double goat leather palm mimics high-end mountain bike gloves where grip and dexterity are paramount. The touch screen compatible thumb is unique to Sterling and helps keep you connected while at work or accessing route beta at the crag. The Airprene wrist cuff has an adjustable hook and loop closure tab and a non metallic carabiner attachment hole for clipping your gloves to your harness or storage bag. Pre-curved fingers for excellent dexterity with reinforced palm. Ideal for belayers, rappellers, and individuals handling rope at height and on the ground. Meets CE EN 388 for abrasion, blade cut resistance, tear resistance and puncture resistance. Available in 4 sizes and 2 colors Black and Tan/Black.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.