Zoro Homepage
This item is Discontinued.
Sterling Tower Hauling Rope, 3/4" Dia., 600 ft L VG180000183SP

Tower Hauling Rope, 3/4" Dia., 600 ft L (Discontinued)

  • Mfr # VG180000183SP
  • Zoro # G101252916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG180000183SP
Zoro #
G101252916
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
600 ft
Rope Diameter
3/4 in
Overall Length
600 ft
Diameter
3/4 in

Details

Rope Item
Tower Hauling Rope
Rope Material
Polyester
Rope Strand Count
24
Working Load Limit
2,230 lb
Rope Construction
Double Braid
Rope Type
Static
Color
White
Includes
Spliced Eye
Package Type
Spool
Rope Core
Yes
Item
Utility Load Line
Tensile Strength
22,316 lb
Elongation at 300 lb.
0.3 %
Elongation at 10% MBS
1.4 %
Elongation @ 10% Minimum Breaking Strength
1.4 %
Cover Material
Polyester
Elongation @ 300 lb
0.3 %
Rope Format
Spool

Description

Rope Item Tower Hauling Rope, Rope Diameter 3/4 in, Rope Material Polyester, Rope Strand Count 24, Rope Length 600 ft, Working Load Limit 2,231 lb, Rope Construction Double Braid, Tensile Strength 22,316 lb, Rope Core Yes, White, Rope Type Static, Elongation at 300 lb. 0.3 Percent, Package Type Spool, Elongation at 10 Percent MBS 1.4 Percent, Includes Spliced Eye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.