Triad Arborist Climbing Rope 11.9mm x 200 ft. No Splice
- Mfr # TRI-RD-200-NS
- Zoro # G123362402
product price:
$
309.99
/ea
Free Shipping & Returns
Key Features
Rope Item
Climbing Rope
Rope Dia.
11.9 mm
Rope Material
Polyester / Nylon
Rope Length
200 ft
Color
Red/Purple/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRI-RD-200-NS
- Zoro #
- G123362402
- UPC #
- 810122897170
- Country of Origin
- Canada
- Rope Item
- Climbing Rope
- Rope Material
- Polyester / Nylon
- Color
- Red/Purple/Yellow
- Standards
- ANSI Z133 of 5,000 lbs. MBS
Dimensions
- Rope Dia.
- 11.9 mm
- Rope Length
- 200 ft
Description
The Sterling Triad 11.9mm arborist climbing line delivers exceptional smoothness and flexibility for mechanical devices and hitchcord systems. Its innovative 32-strand polyester sheath and hybrid core construction combine kernmantle roundness with double-braid flexibility. Low elongation makes it ideal for efficient SRS, while the low-profile splice ensures seamless operation through friction savers and non-mid-line attachable mechanical devices. A 32-strand Polyester Sheath for smooth performance with mechanicals and cordage based systems. With low elongation optimized for SRS (but versatile enough for MRS), and a low-profile EV splice that passes smoothly through friction savers, the Triad delivers smooth performance, climb after climb. Rope is a cross between a Kernmantle and a Double Braid. The unique core construction features multiple twisted cores for the inner core and an outer braided core. The sheath, outer core and inner core all share equal contribution to the rope’s performance: giving the roundness of a kernmantle but the flexibility of a double braid. Elongation at 10% MBS (3.2%), Elongation 50-150 kg (1.5%), Elongation at 300 lb (1.3 %). MBS: 7,176 lbs. (32kN). Sheath/Core: Polyester/Nylon/Nylon, CE certified to EN 1891 Type A; Meets ANSI Z133. Red/Purple color. Available in 150, 200 and 600 ft. lengths.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.