
Valton Rite-Temp Bath And Shower Faucet Trim Set, Without Showerhead
Mfr # TLS24820-4-CP
Zoro # G814595218
product price: $66.35
/eaKey Features
Finish
Polished Chrome
Width (In.)
6.06 in
Depth (In.)
6.06 in
Length
7.31 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS24820-4-CP
Zoro #
G814595218
UPC #
195711169112
Country of Origin
Unknown
Dimensions
Width (In.)
6.06 in
Depth (In.)
6.06 in
Length
7.31 in
Details
Finish
Polished Chrome
Color
Polished Chrome
Description
STERLING faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence. The Valton bathroom faucet collection features fluid design lines for a versatile addition to any bathroom space.
- • A single handle controls both on/off activation and temperature setting
- • Antiscald protection
- • 5-1/16" (129 mm) diverter bath spout with slip-fit connection
- • Box includes: Shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2" slip-fit connection
- • Coordinates with other products in the Valton collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.