Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VR9 Climbing Line 9.8mm x 60m Green

  • Mfr # VR9-GR-60m

  • Zoro # G312322200


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
9.8mm
Rope Material
Polyester
Rope Type
Climbing
Width
0.4 in.
Size (In.)
60m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR9-GR-60m
Zoro #
G312322200
UPC #
846604041632
Country of Origin
United States

Dimensions

Rope Dia.
9.8mm
Rope Length
60m
Width
0.4 in.
Size (In.)
60m

Details

Rope Material
Polyester
Rope Type
Climbing
Item
Climbing Rope
Color
Green

Description

The 9.8 mm is a single dynamic rope for price-conscious climbers not looking to sacrifice quality. The VR9 gives you a lighter weight option for multi-pitch routes. Full UIAA and CE Certified Single Rope, DryCore Technology, Includes Middle Mark, not available in DryXP, Diameter: 9.8mm, Impact Force 8.8 kN, Dynamic Elongation: 26.4%, Static Elongation: 8.6%. Meets EN 892. Green in color. 60m length

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.