Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wescott 17X13 Undercounter Lavatory

  • Mfr # P442040-0

  • Zoro # G101940882


product price: $102.99
/ea
Sold in multiples of 60 for $6,179.40
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
White
Overall Length
19-1/16 in
Overall Width
15-3/8 in
Overall Height
7-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P442040-0
Zoro #
G101940882
UPC #
885612416766
Country of Origin
Unknown

Dimensions

Overall Length
19-1/16 in
Overall Width
15-3/8 in
Overall Height
7-7/8 in
Bowl Depth
4 in

Details

Body Material
Vitreous China
Color
White
ADA Compliant
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.