
Wild Bull Rigging Rope 1/2in x 200ft, No Splice
Mfr # SWBR-200-NS
Zoro # G312322361
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Rope Dia.
1/2" (12.7mm)
Rope Material
Nylon/Polyester
Working Load Limit
2,040 lbs. (9.07kN)
Rope Type
Rigging or Winch Rope
Color
Multi-colored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWBR-200-NS
Zoro #
G312322361
UPC #
810122891437
Country of Origin
Canada
Dimensions
Rope Dia.
1/2" (12.7mm)
Rope Length
200 ft.
Width
0.5 in.
Size (In.)
200 ft.
Details
Rope Material
Nylon/Polyester
Working Load Limit
2,040 lbs. (9.07kN)
Rope Type
Rigging or Winch Rope
Item
Rigging Rope
Color
Multi-colored
Tensile Strength
10,200 lbs. (45.5kN)
Description
Sterling Wild Bull outshines the competition as a 100% Polyester, 1/2 double-braid rigging rope. Unlike other rigging ropes, the colorful sheath is made of solution dyed yarns so the color will not fade over time and will always be visible in the tree. Featuring a braided polyester core and sheath, the Wild Bull offers high strength and great abrasion resistance while remaining easy to handle. Its also quite flexible, and resists kinking, twisting and hockling. Its construction makes it easy to splice, and it functions very well in both standard and knotless rigging setups. MBS: 10,200 lbs. 45.5kN, Working Load Limit - 2,040 lbs. 9.07kN Elongation at 10% MBS: 1.8%
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.