Zoro Homepage

Windham Ada/2-El Tlt

  • Mfr # 402315-0

  • Zoro # G908463416


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
16.875 in
Standards
ADA Compliant
Length (In.)
29.25 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402315-0
Zoro #
G908463416
UPC #
40688731421
Country of Origin
Unknown

Dimensions

Width
16.875 in
Length (In.)
29.25 in
Height
30.5 in

Details

Material
Vitreous China
Standards
ADA Compliant
Finish
White

Description

Get exceptional performance without sacrificing style when you choose a Windham toilet. Comfort Height makes sitting and standing more comfortable, and Pro Force flushing technology delivers consistent, reliable flushing power.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.