Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WorkPro 1/2" (12.5mm) x 300' Orange Static Rope, No Splice

  • Mfr # 100661

  • Zoro # G821907486


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
1/2 in. (12.5mm)
Application
Arborists, Window Washers, Tower Climbing, Rescue Teams, SRS and MRS
Standards
Certified to ANSI Z133, EN 1891 Type A, NFPA 2500 (1983) and NFPA 1983 General Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100661
Zoro #
G821907486
UPC #
846604046187
Country of Origin
United States

Dimensions

Rope Length
300 ft
Rope Dia.
1/2 in. (12.5mm)

Details

Application
Arborists, Window Washers, Tower Climbing, Rescue Teams, SRS and MRS
Item
Static Rope
Color
Orange
Standards
Certified to ANSI Z133, EN 1891 Type A, NFPA 2500 (1983) and NFPA 1983 General Use

Description

WorkPro is a 12.5mm nylon and polyester static rope that is fully-certified and stronger than most other 12mm ropes. Ideal for Arborists, Window Washers and Rescue Teams. Compatible with popular hardware for climbing and descent systems, this rope is also easier to grip. Use as a climbing line for SRS and MRS. Strong and durable for Industrial rescue and safety applications as well as Tower Climbing, Window Cleaning, Stand-by Rescue Teams and Confined Space. Also compatible with most standard rescue devices and equipment and suitable as Standard Main and Belay System or Twin-Tensioned System. For the WorkPro, we developed an entirely new approach to rope construction-one that makes for balanced elongation in the core and sheath so they share the load evenly. This makes the WorkPro stronger than other 12 mm ropes of similar construction while retaining a small but important amount of elongation (2.2% 300 lbs.). Diameter 1/2" (12.5mm), MBS Rating: 10,116 lbs (45kN). Certified to ANSI Z133, EN 1891 Type A, NFPA 2500 (1983) and NFPA 1983 General Use. Available in Lengths: 150', 200', 300', 600', 660' (46, 61, 92, 183, 200m) and in Orange, Blue, Red or Neon Green colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.