
WorkPro 1/2/12.5mm x 200ft Neon Green Static Rope, No Splice
Mfr # WPRO12-NG-200-NS
Zoro # G612322207
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Rope Dia.
12.5mm (1/2")
Rope Material
Nylon/Polyester
Rope Length
200 ft.
Rope Type
Climbing, Rescue, Safety
Color
Neon Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WPRO12-NG-200-NS
Zoro #
G612322207
UPC #
846604038878
Country of Origin
United States
Dimensions
Rope Dia.
12.5mm (1/2")
Rope Length
200 ft.
Width
0.5 in.
Size (In.)
200 ft.
Details
Rope Material
Nylon/Polyester
Rope Type
Climbing, Rescue, Safety
Item
Climbing Rope
Color
Neon Green
Tensile Strength
10,116 lbs. (45kN)
Description
WorkPro is a 12.5mm nylon and polyester static rope that is fully-certified and stronger than most other 12mm ropes. Ideal for Arborists, Window Washers and Rescue Teams. Compatible with popular hardware for climbing and descent systems, this rope is also easier to grip. Use as a climbing line for SRS and MRS. Strong and durable for Industrial rescue and safety applications as well as Tower Climbing, Window Cleaning, Stand-by Rescue Teams and Confined Space. Also compatible with most standard rescue devices and equipment and suitable as Standard Main and Belay System or Twin-Tensioned System. For the WorkPro, we developed an entirely new approach to rope constructionone that makes for balanced elongation in the core and sheath so they share the load evenly. This makes the WorkPro stronger than other 12 mm ropes of similar construction while retaining a small but important amount of elongation 2.2% at 300 lbs.. Diameter 1/2in 12.5mm, MBS Rating: 10,116 lbs 45kN. Certified to ANSI Z133, EN 1891 Type A, NFPA 2500 1983 and NFPA 1983 General Use. Made in the USA. Available in Lengths: 150', 200', 300' and 600' 46, 61, 92 and 183m and in Red or Neon Green colors
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.