
WorkPro 7/16/11mm x 150ft Red Static Rope, No Splice
Mfr # WPRO716-RD-150-NS
Zoro # G512322277
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Rope Dia.
11mm (7/16")
Rope Material
Nylon/Polyester
Working Load Limit
809 lbs. (3.5kN)
Rope Type
Climbing
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPRO716-RD-150-NS
Zoro #
G512322277
UPC #
846604035761
Country of Origin
United States
Dimensions
Rope Dia.
11mm (7/16")
Rope Length
150 ft.
Width
0.44 in.
Size (In.)
150 ft.
Details
Rope Material
Nylon/Polyester
Working Load Limit
809 lbs. (3.5kN)
Rope Type
Climbing
Item
Climbing Rope
Color
Red
Tensile Strength
8,092 lbs. (36kN)
Description
WorkPro is a 11mm nylon and polyester static rope that is fully-certified and stronger than most other 7/16 ropes of similar construction while retaining a small but important amount of elongation 3.6% at 300 lbs. 3% at 540 lbs.. For the WorkPro, we developed an entirely new approach to rope constructionone that makes for balanced elongation in the core and sheath so they share the load evenly .Our newest static rope is the direct result of a rigorous in-use testing and evaluation process with rope access professionals working in variable and harsh conditions. The final design incorporates their feedback and benefits from our extensive experience working with nylon/ polyester mixed material ropes. Diameter 7/16 11mm, MBS Rating: 8,092 lbs. 35.9kN, WLL: 809 lbs. 3.5kN, Certified to ANSI Z133, EN 1891 Type A and NFPA 2500 1983. Made in the USA. Available in Lengths: 150', 200', 300', 600' 46, 61, 92, 183m and in Red or Neon Green colors. Made in the USA!
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.