Zoro Homepage

Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36

  • Mfr # 40180

  • Zoro # G4609291


product price: $2.85
/pk 36, $0.08/ea

Key Features

Color
Assorted
Scent
Unscented
Burn Time
2 min
Application
Celebrations
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40180
Zoro #
G4609291
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/4 in
Length
2 1/4 in
Height
2 1/4 in
Overall Length
2 1/4 in
Overall Width
2 1/4 in
Overall Height
2 1/4 in

Details

Item
Birthday Candles
Color
Assorted
Scent
Unscented
Burn Time
2 min
Application
Celebrations
Light Color
White
Weight
0.5 lb
Material
Wax
Product Type
Birthday Candles

Description

Birthday Candles, Overall Height 2 1/4 in, Jar Color Not Applicable, Overall Width 2 1/4 in, Overall Length 2 1/4 in, Material Wax, Color Assorted, Light Color White, Product Type Birthday Candles, Application Celebrations, Burn Time 2 min, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.