Shop STERNO
See all product information
Create Account
Butane Fuel Cartridge, 8 oz, PK12
Mfr # 50162
Zoro # G700929745
product price: $53.99
/pk 12, $4.50/eaKey Features
Grade
Commercial
Packing Type
Can
Capacity
8 oz
Fuel Type
Butane
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50162
- Zoro #
- G700929745
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Grade
- Commercial
- Packing Type
- Can
- Capacity
- 8 oz
- Fuel Type
- Butane
- Form
- Liquid
Description
Butane fuel cartridges are long-lasting, working for either two hours on a high setting or four hours on a low/simmer setting in a portable stove. They have an added odorant for scent detection and added safety. Their universal design works with all stoves and culinary torches that accept 8-ounce cartridges.
- • Long-lasting fuel works for two hours on a high setting or four hours on a low/simmer setting in a portable stove.
- • Odorant added for scent detection.
- • Universal design works with all stoves and culinary torches that accept 8-ounce cartridges.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.