Zoro Homepage

CANNED HEAT AL 6OZ, 3PK

  • Mfr # 20464

  • Zoro # G916224665


product price: $14.45
/pk 3, $4.82/ea

Key Features

Material
Microfiber
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20464
Zoro #
G916224665
UPC #
76642204632
Country of Origin
United States

Dimensions

Width
16 in

Details

Material
Microfiber
Item
Canned Heat

Description

Sterno Canned Heat Aluminum 6.15 oz 3 pk


  • Sterno Ethanol Canned Heat is ideal for beverage urns and fondues Each can provides up to 45 minutes of performance and is UL-2997 certified for cleaner burning indoor and outdoor emissions.
  • USDA biobased ethanol fuel is ideal for warming food indoors or

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.