Zoro Homepage

CANNED HEAT GRN GEL, 6PK

  • Mfr # 20370

  • Zoro # G716224568


product price: $30.59
/pk 6, $5.10/ea

Key Features

Length
10.13 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20370
Zoro #
G716224568
UPC #
76642203703
Country of Origin
United States

Dimensions

Length
10.13 in
Height
1.8 in

Details

Item
Canned Chafing Fuel

Description

Sterno Canned Chafing Fuel Ethanol Gel 6.1 oz 6 pk


  • Our most popular canned heat.
  • For over 100 years, the iconic Sterno Green Canned Heat has been the trusted source for food warming by home entertainers and catering professionals.
  • Chafing fuel consumers want safety, performance and convenience.
  • Sterno is

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.