Zoro Homepage

Chafer, Polypropylene, Black, PK2

  • Mfr # 70343

  • Zoro # G314644348


product price: $46.09
/pk 2, $23.05/ea

Key Features

Overall Dimensions
2 9/16 x 12 3/4 x 10 3/8 in
Material
Polypropylene
Overall Height
7 3/8 in
Includes
(2) SpeedHeat Systems, (2) Spoons, (2) Tongs, (4) Half Size Foil Pans
Overall Width
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70343
Zoro #
G314644348
UPC #
00076642703432
Country of Origin
United States

Dimensions

Overall Dimensions
2 9/16 x 12 3/4 x 10 3/8 in
Overall Height
7 3/8 in
Overall Width
15 1/2 in
Overall Length
23 1/2 in

Details

Item
Chafer
Material
Polypropylene
Includes
(2) SpeedHeat Systems, (2) Spoons, (2) Tongs, (4) Half Size Foil Pans
Product Type
Chafer
Capacity
20 oz
Color
Black
Dishwasher Safe
No
NSF Certified
No

Description

Chafer, Includes (2) SpeedHeat Systems, (2) Spoons, (2) Tongs, (4) Half Size Foil Pans, Overall Dimensions 2 9/16 x 12 3/4 x 10 3/8 in, Product Type Chafer, Material Polypropylene, Capacity 20 oz, Color Black, Dishwasher Safe No, Lid Attachment Not Applicable, Overall Diameter Not Applicable, Overall Height 7 3/8 in, Overall Length 23 1/2 in, Overall Width 15 1/2 in, NSF Certified No, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.