Zoro Homepage

Chafer, Polypropylene, Black, PK4

  • Mfr # 70344

  • Zoro # G716339996


product price: $209.99
/pk 4, $52.50/ea
Free Shipping & Returns

Key Features

Product Type
Chafer
Overall Width
15 1/2 in
Overall Length
24 1/8 in
Material
Polypropylene
Dishwasher Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70344
Zoro #
G716339996
UPC #
10076642703446
Country of Origin
United States

Dimensions

Overall Width
15 1/2 in
Overall Length
24 1/8 in
Overall Height
5 3/4 in

Details

Product Type
Chafer
Material
Polypropylene
Dishwasher Safe
No
Color
Black
Capacity
20 oz
NSF Certified
No
Item
Chafer

Description

Chafer, Product Type Chafer, Material Polypropylene, Capacity 20 oz, Color Black, Dishwasher Safe No, Lid Attachment Not Applicable, Overall Diameter Not Applicable, Overall Height 5 3/4 in, Overall Length 24 1/8 in, Overall Width 15 1/2 in, NSF Certified No, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.