Zoro Homepage

Chafer, Polypropylene, Black, PK8

  • Mfr # 70332

  • Zoro # G416339975


product price: $119.99
/pk 8, $15.00/ea
Free Shipping & Returns

Key Features

Product Type
Chafer
Capacity
20 oz
Overall Length
23 1/2 in
Overall Dimensions
2 9/16 x 12 3/4 x 10 3/8 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70332
Zoro #
G416339975
UPC #
10076642703323
Country of Origin
United States

Dimensions

Overall Length
23 1/2 in
Overall Dimensions
2 9/16 x 12 3/4 x 10 3/8 in
Overall Width
15 1/2 in
Overall Height
7 3/8 in

Details

Item
Chafer
Product Type
Chafer
Capacity
20 oz
Material
Polypropylene
Dishwasher Safe
No
Color
Black
NSF Certified
No
Includes
(16) SpeedHeat Packets, (8) SpeedHeat Bases, (8) SpeedHeat Trays

Description

Chafer, Includes (16) SpeedHeat Packets, (8) SpeedHeat Bases, (8) SpeedHeat Trays, Overall Dimensions 2 9/16 x 12 3/4 x 10 3/8 in, Product Type Chafer, Material Polypropylene, Capacity 20 oz, Color Black, Dishwasher Safe No, Lid Attachment Not Applicable, Overall Diameter Not Applicable, Overall Height 7 3/8 in, Overall Length 23 1/2 in, Overall Width 15 1/2 in, NSF Certified No, Package Quantity 8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.