Zoro Homepage

Chafer, Polypropylene, Black, PK8

  • Mfr # 70334

  • Zoro # G616339959


product price: $75.49
/pk 8, $9.44/ea
Free Shipping & Returns

Key Features

Includes
(16) SpeedHeat Packets, (8) SpeedHeat Trays
NSF Certified
No
Overall Length
18 3/4 in
Dishwasher Safe
No
Overall Width
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70334
Zoro #
G616339959
UPC #
00076642703340
Country of Origin
United States

Dimensions

Overall Length
18 3/4 in
Overall Width
10 3/8 in
Overall Height
3 3/8 in

Details

Includes
(16) SpeedHeat Packets, (8) SpeedHeat Trays
NSF Certified
No
Dishwasher Safe
No
Color
Black
Material
Polypropylene
Capacity
20 oz
Item
Chafer
Product Type
Chafer

Description

Chafer, Includes (16) SpeedHeat Packets, (8) SpeedHeat Trays, Product Type Chafer, Material Polypropylene, Capacity 20 oz, Color Black, Dishwasher Safe No, Lid Attachment Not Applicable, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Overall Length 18 3/4 in, Overall Width 10 3/8 in, NSF Certified No, Package Quantity 8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.