Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chafing Fuel, 6 Hour, PK24

  • Mfr # 10102

  • Zoro # G2942947


product price: $89.29
/pk 24, $3.72/ea
Free Shipping & Returns

Key Features

Application
Chafing Dishes
Fuel Type
Wick
Burn Time
6 hr
Max. Temp.
175 Degrees F
Product Type
Chafing Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10102
Zoro #
G2942947
UPC #
10076642101020
Country of Origin
United States

Details

Item
Chafing Fuel
Application
Chafing Dishes
Fuel Type
Wick
Burn Time
6 hr
Max. Temp.
175 Degrees F
Product Type
Chafing Fuel
Maximum Temperature
175 Degrees F

Description

Chafing Fuel, Product Type Chafing Fuel, Application Chafing Dishes, Burn Time 6 hr, Fuel Type Wick, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.